Beli samsung tv power supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- OMRON Programmable controller power supply unitatribut:
- Power Consumption: 150VA or less
- Allowable Voltage Range (V): AC85 to 132V/170 to 264
- Ambient Relative Humidity (RH): 10 to 90 (no condensation)
- Shock Resistance: Compliant with JIS C 60068-2-6 10 to 57 Hz amplitude 0.075 mm, 57 to 150 Hz acceleration 9.8 m/s 2 X, Y and Z directions 80 min each (8 min sweep time x 10 sweep times = 80 min total)
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Type: AC power supply unit
- Atmosphere: No corrosive gas
- Ground: Class D grounding (Class 3 grounding)
- Inrush Current (A): 30 or less / 100 to 120 VAC, 40 or less / 200 to 240 VAC
- Insulation Resistance (MΩ): Between AC external terminals and GR terminal / 20 or more (at 500 VDC)
- Noise resistance: Compliant with IEC61000-4-4 2kV (power line)
- Operating Ambient Temperature (°C): 0 to 55
- Output Capacity: DC5V / 7A, DC24V / 1.3A, total / 35W
- Output Terminal: (Power) None
- Power Supply Voltage (V) : AC100 to 120/200 to 240
- Shock Resistance (m/s2): Compliant with JIS C 60068-2-27 147 X, Y, Z 3 times in each direction
- Storage Temperature (°C): -20 to +75 (excluding battery)
- Structure: Built-in type in the panel
- Withstand Voltage (V/minute): Between all AC external terminals and GR terminal/AC2300 50/60Hz Leakage current 10mA or less Between all DC external terminals and GR terminal/AC1000 50/60Hz Leakage current 10mA or less
- OMRON Switching Power Supply S8VS Series (Catu Daya)Deskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- NITTO KOHKI Pump Drive Power Supplyatribut:
- Output Frequency (Hz): 10 to 120
- Dimensions (mm): 100x190x47 (except protrusions)
- Legrand Filtered Rectified Power Supply 1 Phaseatribut:
- 1st Secondary Output Voltage (V): 24-24
- Built-in Width (mm): 175
- Depth (mm): 175
- Height (mm): 186
- Max. Output Current 1 (A): 10
- Nominal Value Output Current 1 (A): 10
- Nominal Value Output Voltage 1 (V): 24
- Output Power (W): 240
- Primary on Load: 230-400V / sec 24V
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- Width (mm): 126
- OMRON Switching power supply S8VK-SDeskripsi:A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.atribut:
- Product Code: S8VK5001C
- Family Type: S8VK-S
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- SUNLUX Power Supply Single Output 24V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 24
- LG Super UHD TV - Nano Cell™atribut:
- Size (inch): 49
- Resolution: 3840x2160
- OMRON Switch Mode Power Supplies, Push-in TypeDeskripsi:Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
Daftar Harga samsung tv power supply Terbaru October 2026
| DV Power Supply AC to DC Single Output | Rp199.900 |
| Alinco Power Supply | Rp2.199.900 |
| ABB Power Supply | Rp2.399.900 |
| OMRON Programmable controller power supply unit | Rp10.999.900 |
| JTC Obd-E Power Supply Adapter (Simulator Baterai) | Rp769.900 |
| OMRON Switching Power Supply S8VS Series (Catu Daya) | Rp1.399.900 |
| Legrand Filtered Single Phase Rectified Power Supply | Rp33.999.900 |
| NITTO KOHKI Pump Drive Power Supply | Rp20.999.900 |
| Legrand Filtered Rectified Power Supply 1 Phase | Rp10.999.900 |
| OMRON Switching power supply S8VK-S | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P101536804-1.jpg)
/P102415382-1.jpg)




/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)
/evP103845535-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)